Zoro Homepage

Euclid 8 Light Island/Billiard, Chrome

  • Mfr # 457-8L-CH-MB

  • Zoro # G105841956


product price: $850.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Dimmable
Yes
Series
Euclid
Number of Lights
8
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-8L-CH-MB
Zoro #
G105841956
UPC #
685659083712
Country of Origin
China

Dimensions

Length
44"
Height
13"
Width
13"
Canopy Dimensions
20-1/2 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome + Matte Black
Dimmable
Yes
Series
Euclid
Number of Lights
8
Material
Steel
Standards
CUL/cETLu
Style
contemporary; metropolitan; architectural; linear; geometric
Housing Material
Steel
Color
Chrome + Matte Black
Rated Location
Dry
Bulb Base
Candelabra

Description

Geometric cubes bring a bold twist to this contemporary eight-light island or billiard design. Modern chrome and matte black finishes bring a visually striking sense of structure to any metropolitan city inspired space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.