Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Additions 1 Light Outdoor, Black And White Seedy

  • Mfr # 556F-BK

  • Zoro # G305836806


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Width
10"
Standards
CUL/cETLu
Housing Finish
Black
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556F-BK
Zoro #
G305836806
UPC #
685659065251
Country of Origin
China

Dimensions

Width
10"
Length
10"
Height
5.88"

Details

Item
Outdoor Flush Mount
Watts
100
Standards
CUL/cETLu
Housing Finish
Black
Fixture Housing Material
Aluminum
Fixture Series
Exterior Additions
Rated Location
Damp
Bulb Base
Medium
Dimmable
Yes
Shade Material
Glass
Number of Lights
1
Shade Finish
White Seedy

Description

With its sturdy dual frames encasing uniqueseedy glass panels, this flush mount exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.