Zoro Homepage

Fairview 3 Light Semi Flush Mount, Chrome

  • Mfr # 176-3SF-M

  • Zoro # G305840902


product price: $388.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Fairview
Finish
Chrome
Glass Color
Clear Beveled Outside with Matte Opal Inside
Number of Light Bulbs Required
3
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-3SF-M
Zoro #
G305840902
UPC #
685659006612
Country of Origin
China

Dimensions

Width
11 in
Length
11 in
Height
14 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Fairview
Item
Semi Flush Mount
Finish
Chrome
Glass Color
Clear Beveled Outside with Matte Opal Inside
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Shade Material
Glass
Dimmable
Yes
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Frame Finish
Chrome
Bulb Wattage
60 W
Rated Location
Dry
Bulb Base
Candelabra
Frame Material
Steel

Description

This semi-flush fixture maybe small in size but it is big on looks. This fixture will provide any room of the house with unique modern styling, thanks to chrome geometric shapes and clear beveled on the outside of the fixture. On the inside is a warm glowing matte opal glass, sure to provide any room with the right amount of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.