Zoro Homepage

Fairview 3 Light Semi Flush Mount, Chrome

  • Mfr # 176-3SF-S

  • Zoro # G405841137


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Fairview
Finish
Chrome
Glass Color
Clear Beveled Outside with Matte Opal Inside
Number of Light Bulbs Required
3
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-3SF-S
Zoro #
G405841137
UPC #
685659006629
Country of Origin
China

Dimensions

Width
8-1/4 in
Length
8-1/4 in
Height
12-1/2 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Fairview
Item
Semi Flush Mount
Finish
Chrome
Glass Color
Clear Beveled Outside with Matte Opal Inside
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Candelabra
Shade Material
Glass
Bulb Wattage
60 W
Frame Finish
Chrome
Frame Material
Steel
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Rated Location
Dry

Description

Worlds collide when modern styling fuses with traditional warmth to create an efficiently constructed ceiling fixture. Chrome geometric shapes and clear beveled glass create clean look, while the matte opal glass inside the fixture will be sure to give any room a warm, inviting light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.