Zoro Homepage

Fallon 1 Light Wall Sconce, Chrome & Clear, Frosted

  • Mfr # 467-1S-CH-LED

  • Zoro # G805840693


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Height
4.5"
Width
6"
Dimmable
Yes
Finish
Chrome
Series
Fallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467-1S-CH-LED
Zoro #
G805840693
UPC #
685659143027
Country of Origin
China

Dimensions

Height
4.5"
Width
6"
Length
4.5"
Canopy Dimensions
6 in x 4-1/2 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Fallon
Standards
ETL/CETL Certified
Lamp Watts
6
Housing Material
Steel
Shade Finish
Clear and Frosted
Bulb Base
LED-G9
Source Lumens
480
Shade Material
Crystal
Number of Lights
1
Color Rendering Index
Greater than 80
Delivered Lumens
450
Style
Contemporary
Frame Material
Steel
Rated Location
Damp
Color Temperature
3000K

Description

Gleaming chrome lends polished perfection to this modern one-light LED wall sconce. Opaque glass casts a soft, inviting glow across an entryway and down a hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.