Zoro Homepage

Fallon 1 Light Wall Sconce, Chrome & Clear Ribbed, Frosted

  • Mfr # 468-1S-CH

  • Zoro # G305840872


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
4.5"
Width
6"
Dimmable
Yes
Finish
Chrome
Length
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468-1S-CH
Zoro #
G305840872
UPC #
685659136531
Country of Origin
China

Dimensions

Height
4.5"
Width
6"
Length
4.5"
Canopy Dimensions
6 in x 4-1/2 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Housing Material
Steel
Lamp Watts
40
Standards
ETL/CETL Certified
Series
Fallon
Shade Finish
Clear Ribbed and Frosted
Rated Location
Damp
Frame Material
Steel
Bulb Base
G9
Shade Material
Crystal
Number of Lights
1
Style
Contemporary

Description

Decorative glass creates glittering style for this one-light wall sconce. Featuring appealing contemporary style, the sconce boasts a gleaming chrome finish sure to elevate any living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.