This item is Discontinued.

Z-Lite Fallow 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy 565PHBR-557P-BK

Fallow 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (Discontinued)

  • Mfr # 565PHBR-557P-BK
  • Zoro # G705836093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565PHBR-557P-BK
Zoro #
G705836093
UPC #
685659082241
Country of Origin
China

Dimensions

Height
119.38"
Length
12.38"
Width
12.38"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Number of Lamps
1
Series
Fallow
Standards
CUL/cETLu
Housing Material
Aluminum
Dimmable
Yes
Watts
100
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

This outdoor post-mounted fixture blends the best of contemporary and traditional, showing off a modern frame made from black finish aluminum and seedy glass panels. Adding a vintage touch, its stylish bulb puts the finishing touches on a stylish decor element for a patio or sidewalk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.