
Fallow 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 565PHBS-536P-BK
Zoro # G605836254
product price: $1,047.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Number of Lamps
1
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565PHBS-536P-BK
Zoro #
G605836254
UPC #
685659082098
Country of Origin
China
Dimensions
Length
10"
Width
10"
Height
117.88"
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Watts
100
Bulb Base Type
Medium
Housing Material
Aluminum
Dimmable
Yes
Standards
CUL/cETLu
Series
Fallow
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass
Description
Bring fresh, contemporary character to an exterior space with this one-light outdoor post mounted fixture. A perfect blend of old and new, its modern cage-like frame in black aluminum houses seedy glass panels that offer a romantic glimpse at a charming vintage-era bulb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.