Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fallow 2 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 565B-BK

  • Zoro # G105836075


product price: $386.00
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
21.63"
Length
7.5"
Series
Fallow
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565B-BK
Zoro #
G105836075
UPC #
685659079265
Country of Origin
China

Dimensions

Width
10"
Height
21.63"
Length
7.5"
Canopy Dimensions
9-3/4 in x 17-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Fallow
Watts
100
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Wet
Shade Finish
Clear Seedy
Number of Lights
2
Shade Material
Glass
Bulb Base
Medium

Description

Bring a stunning designer look to exterior spaces with this two-light outdoor wall sconce. Clear seedy glass offers a textured look over vintage-inspired bulbs, adding a soft, warm character to its black finish aluminum frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.