Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fallow 2 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy

  • Mfr # 565B-DBZ

  • Zoro # G905836244


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
21.63"
Series
Fallow
Watts
100
Finish
Deep Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565B-DBZ
Zoro #
G905836244
UPC #
685659079258
Country of Origin
China

Dimensions

Width
10"
Height
21.63"

Details

Item
Outdoor Wall Sconce
Series
Fallow
Watts
100
Finish
Deep Bronze
Housing Material
Aluminum

Description

A pair of vintage-era bulbs sit protected by beautiful clear seeded glass, creating a soft and sensual look to this two-light outdoor wall sconce. Bring a sophisticated urban village motif to a patio or structure with its heady deep bronze aluminum frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.