Farrell 1 Light Pendant, 6in. W x 11in. H, Brushed Nickel

  • Mfr # 3043P6-BN

  • Zoro # G312674675


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
6 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Farrell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P6-BN
Zoro #
G312674675
UPC #
685659195248
Country of Origin
China

Dimensions

Height
11 in
Width
6 in
Cord/Wire Length
110 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Farrell
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Standards
CETL
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
Glass Finish
White
Dimmable
Dimmable
Location Rating
Damp
Frame Material
Steel

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Striking sophistication radiates from a modern one-light pendant. Its elongated silhouette is created with a smooth down rod and a gorgeous brushed nickel finish, all leading to a delicately fluted white glass shade. Its elongated conical silhouette is timeless and refined, offering fresh style to your living space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.