Farrell 1 Light Pendant, 6in. W x 11in. H, Matte Black

  • Mfr # 3043P6-ROD-MB

  • Zoro # G212674720


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
6 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Farrell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P6-ROD-MB
Zoro #
G212674720
UPC #
685659195972
Country of Origin
China

Dimensions

Height
11 in
Width
6 in
Cord/Wire Length
110 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Farrell
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Standards
CETL
Watts
60W
Glass Finish
White
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Location Rating
Damp
Frame Material
Steel

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Alone or in series, this modern one-light pendant is a sophisticated choice for your contemporary home. A matte black finish canopy and stem complement an elongated frosted glass shade that showcases delicate fluting to create a sense of fluidity and movement in your kitchen, living area, or bedroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.