Farrell 1 Light Pendant, 7.25in. W x 13.75in. H, Brushed Nickel

  • Mfr # 3043P7-ROD-BN

  • Zoro # G412674711


product price:  $218.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Width
7.25 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Farrell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P7-ROD-BN
Zoro #
G412674711
UPC #
685659195996
Country of Origin
China

Dimensions

Height
13.75 in
Width
7.25 in
Cord/Wire Length
110 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Farrell
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Watts
60W
Standards
CETL
Glass Finish
White
Dimmable
Dimmable
Description/Special Features
Sloped Ceiling Compatible
Frame Material
Steel
Location Rating
Damp

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Infuse tailored sophisticated with the fluted white glass and elongated silhouette of this modern one-light pendant. Its distinctive design delivers the understated flair that complements a refined space with its brushed nickel finish. The pendant brings soothing sophistication alone or in series, blending beautifully in any room of your home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.