Farrell 1 Light Wall Sconce, 6in. W x 12.75in. H, Brushed Nickel

  • Mfr # 3043-1SS-BN

  • Zoro # G812674588


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
12.75 in
Width
6 in
Dimmable
Dimmable
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043-1SS-BN
Zoro #
G812674588
UPC #
685659195309
Country of Origin
China

Dimensions

Height
12.75 in
Width
6 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Brushed Nickel
Item
Wall Sconce
Standards
CETL
Lamp Watts
60W
Series
Farrell
Lamp Type
Medium
Number of Lights
1
Shade Finish
White
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Showcasing radiant luminosity and a sleek silhouette, this modern one-light wall sconce is a standout choice for your living space. Its shade is crafted from delicate fluted white glass that creates a cool, sophisticated vibe. A rectangular backplate and arm feature a fresh brushed nickel finish that's sure to complement a surrounding decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.