Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farrell 1 Light Wall Sconce, 6in. W x 12.75in. H, Matte Black

  • Mfr # 3043-1SS-MB

  • Zoro # G612674597


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
12.75 in
Width
6 in
Dimmable
Dimmable
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3043-1SS-MB
Zoro #
G612674597
UPC #
685659195293
Country of Origin
China

Dimensions

Height
12.75 in
Width
6 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Matte Black
Item
Wall Sconce
Series
Farrell
Lamp Watts
60W
Standards
CETL
Lamp Type
Medium
Shade Material
Glass
Number of Lights
1
Location Rating
Damp
Frame Material
Steel
Shade Finish
White

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Embrace texture with the striking fluted glass detail featured on a modern one-light wall sconce. Its elegant frosted glass diffuses illumination for a soft, inviting look and feel in your space. A chic wall plate is large, creating a bold contrast with its matte black finish.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.