Farrell 1 Light Wall Sconce, 6in. W x 12.75in. H, Modern Gold

  • Mfr # 3043-1SS-MGLD

  • Zoro # G712674695


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Series
Farrell
Standards
CETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043-1SS-MGLD
Zoro #
G712674695
UPC #
685659195316
Country of Origin
China

Dimensions

Height
12.75 in
Width
6 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Item
Wall Sconce
Series
Farrell
Standards
CETL
Lamp Type
Medium
Lamp Watts
60W
Number of Lights
1
Shade Material
Glass
Frame Material
Steel
Shade Finish
White
Location Rating
Damp

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Illuminate a bedroom or living area with the sophisticated presence of a modern one-light wall sconce from the Farrell collection. Its elongated profile extends to both its modern gold finish wall plate and fluted glass shade, creating a striking blend of refinement and character.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.