Farrell 1 Light Wall Sconce, 7.25in. W x 16.5in. H, Brushed Nickel

  • Mfr # 3043-1SL-BN

  • Zoro # G112674592


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
16.5 in
Width
7.25 in
Dimmable
Dimmable
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043-1SL-BN
Zoro #
G112674592
UPC #
685659195330
Country of Origin
China

Dimensions

Height
16.5 in
Width
7.25 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Type
Medium
Standards
CETL
Lamp Watts
60W
Series
Farrell
Number of Lights
1
Shade Finish
White
Frame Material
Steel
Location Rating
Damp
Shade Material
Glass

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Radiant light and an elongated silhouette become the hallmarks of a modern one-light wall sconce from the Farrell collection. Delicate fluted white glass creates a cool, sophisticated vibe while a backplate and arm feature a fresh brushed nickel finish that's sure to complement the surrounding decor in your living area, foyer, or bedroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.