Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farrell 1 Light Wall Sconce, 7.25in. W x 16.5in. H, Matte Black

  • Mfr # 3043-1SL-MB

  • Zoro # G012674579


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
16.5 in
Width
7.25 in
Dimmable
Dimmable
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043-1SL-MB
Zoro #
G012674579
UPC #
685659195323
Country of Origin
China

Dimensions

Height
16.5 in
Width
7.25 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Matte Black
Item
Wall Sconce
Series
Farrell
Lamp Watts
60W
Lamp Type
Medium
Standards
CETL
Location Rating
Damp
Number of Lights
1
Frame Material
Steel
Shade Material
Glass
Shade Finish
White

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Enjoy the elongated profile and chic matte black finish of a modern one-light wall sconce. Fluted frosted glass creates soft illumination and a sense of movement, while its bold wall plate creates dramatic contrast and depth. Add this beauty to a front entry for a superb first impression.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.