Farrell 1 Light Wall Sconce, 7.25in. W x 16.5in. H, Modern Gold

  • Mfr # 3043-1SL-MGLD

  • Zoro # G712674565


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Series
Farrell
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043-1SL-MGLD
Zoro #
G712674565
UPC #
685659195347
Country of Origin
China

Dimensions

Height
16.5 in
Width
7.25 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Item
Wall Sconce
Series
Farrell
Lamp Watts
60W
Lamp Type
Medium
Standards
CETL
Number of Lights
1
Shade Finish
White
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Glowing with warmth, this modern one-light wall sconce radiates beauty and elegance. Its modern gold wall plate adds sophisticated energy and character, while an elongated frosted glass shade diffuses light beautifully for an elegant ambiance in your bedroom, kitchen, or living area.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.