Farrell 5 Light Chandelier, 12in. W x 11in. H, Brushed Nickel

  • Mfr # 3043P6-5R-BN

  • Zoro # G112674738


product price:  $828.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Brushed Nickel
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P6-5R-BN
Zoro #
G112674738
UPC #
685659201789
Country of Origin
China

Dimensions

Height
11 in
Width
12 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Brushed Nickel
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Dimmable
Dimmable
Collection
Farrell
Standards
CETL
Watts
60W
Number of Lights
5
Frame Material
Steel
Location Rating
Damp
Shade Material
Glass

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. A spiraling silhouette of elongated, fluted glass shades brings impeccable sophistication to a modern five-light chandelier. A stunning choice over a staircase or foyer, it showcases each light at a different suspension height, creating its compelling silhouette. A brushed nickel finish is a chic touch to complement the surrounding decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.