Farrell 5 Light Chandelier, 12in. W x 11in. H, Matte Black

  • Mfr # 3043P6-5R-MB

  • Zoro # G312674668


product price:  $760.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Matte Black
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Collection
Farrell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P6-5R-MB
Zoro #
G312674668
UPC #
685659201741
Country of Origin
China

Dimensions

Height
11 in
Width
12 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Matte Black
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Collection
Farrell
Number of Lights
5
Watts
60W
Standards
CETL
Glass Finish
White
Frame Material
Steel
Location Rating
Damp
Shade Material
Glass

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. We love the delicate spiraling fall of elongated shades featured in this modern five-light chandelier. Stunning over a staircase or foyer, it's a gorgeous combination of fluted frosted glass shades and a matte black accent finish, creating a sophisticated presentation that brims with depth and texture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.