Farrell 5 Light Chandelier, 12in. W x 13.75in. H, Matte Black

  • Mfr # 3043P7-5R-MB

  • Zoro # G112674530


product price:  $820.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Matte Black
Dimmable
Dimmable
Glass Finish
White
Description/Special Features
Sloped Ceiling Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3043P7-5R-MB
Zoro #
G112674530
UPC #
685659201864
Country of Origin
China

Dimensions

Height
13.75 in
Width
12 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Matte Black
Dimmable
Dimmable
Glass Finish
White
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
Standards
CETL
Collection
Farrell
Number of Lights
5
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Embrace the spiral design of a modern five-light chandelier. A matte black finish canopy creates depth and contrast, while elongated conical shades in frosted glass encircle the fixture to provide soft, diffused illumination over a staircase or foyer.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.