Farrell 5 Light Linear Chandelier, 6in. W x 11in. H, Brushed Nickel

  • Mfr # 3043P6-5L-BN

  • Zoro # G312674644


product price:  $914.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Brushed Nickel
Number of Lights
5
Dimmable
Dimmable
Standards
CETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P6-5L-BN
Zoro #
G312674644
UPC #
685659201802
Country of Origin
China

Dimensions

Width
6 in
Height
11 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Brushed Nickel
Number of Lights
5
Dimmable
Dimmable
Standards
CETL
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Collection
Farrell
Location Rating
Damp
Shade Material
Glass
Frame Material
Steel

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Luminous fluted white glass creates a fresh, refined look for this modern five-light island chandelier. The linear design is crisp and functional, offering beautiful illumination and a lovely brushed nickel finish over its sleek-lined silhouette. Clean and crisp, the linear chandelier brings effortless sophistication to any setting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.