Farrell 5 Light Linear Chandelier, 6in. W x 11in. H, Modern Gold

  • Mfr # 3043P6-5L-MGLD

  • Zoro # G912674648


product price:  $960.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Modern Gold
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
Collection
Farrell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3043P6-5L-MGLD
Zoro #
G912674648
UPC #
685659201840
Country of Origin
China

Dimensions

Height
11 in
Width
6 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Modern Gold
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
Collection
Farrell
Watts
60W
Number of Lights
5
Glass Finish
White
Dimmable
Dimmable
Shade Material
Glass
Frame Material
Steel
Location Rating
Damp

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. A modern gold finish imparts welcoming warmth in a modern five-light linear chandelier. From the Farrell collection, it's a balanced presentation of five elongate, conical shades crafted from fluted frosted glass that softens downlighting to create a rich, inviting glow over your kitchen island or dining table.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.