Farrell 5 Light Linear Chandelier, 7.25in. W x 13.75in. H, Brushed Nickel

  • Mfr # 3043P7-5L-BN

  • Zoro # G812674632


product price:  $974.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Brushed Nickel
Watts
60W
Standards
CETL
Collection
Farrell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3043P7-5L-BN
Zoro #
G812674632
UPC #
685659201925
Country of Origin
China

Dimensions

Height
13.75 in
Width
7.25 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Brushed Nickel
Watts
60W
Standards
CETL
Collection
Farrell
Dimmable
Dimmable
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Number of Lights
5
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Gentle flare and fluting create a supremely sophisticated silhouette for this modern five-light island chandelier. The linear design is sleek and refined, featuring a brushed nickel finish and slim cords that suspend each light at an equal height, lending a sense of symmetry over a kitchen island or dining table.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.