Farrell 5 Light Linear Chandelier, 7.25in. W x 13.75in. H, Matte Black

  • Mfr # 3043P7-5L-MB

  • Zoro # G812674694


product price:  $870.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
Medium
Finish
Matte Black
Number of Lights
5
Standards
CETL
Description/Special Features
Sloped Ceiling Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P7-5L-MB
Zoro #
G812674694
UPC #
685659201888
Country of Origin
China

Dimensions

Width
7.25 in
Height
13.75 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Matte Black
Number of Lights
5
Standards
CETL
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Collection
Farrell
Dimmable
Dimmable
Watts
60W
Location Rating
Damp
Shade Material
Glass
Frame Material
Steel

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Flared, fluted shades bring elegance and movement to a modern five-light linear chandelier. Perfect over a kitchen island, it pairs white frosted glass with a matte black finish, creating subtle contrast and depth to complement the surrounding decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.