Farrell 7 Light Chandelier, 18in. W x 11in. H, Brushed Nickel

  • Mfr # 3043P6-7R-BN

  • Zoro # G512674598


product price:  $1,196.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Brushed Nickel
Number of Lights
7
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P6-7R-BN
Zoro #
G512674598
UPC #
685659201796
Country of Origin
China

Dimensions

Width
18 in
Height
11 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Brushed Nickel
Number of Lights
7
Watts
60W
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
Glass Finish
White
Dimmable
Dimmable
Collection
Farrell
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. A chic spiral of elongated, fluted glass shades creates impeccable sophistication for a modern seven-light chandelier. It shows off a sleek brushed nickel finish that's sure to complement the surrounding decor. A stunning choice over a staircase or foyer, it displays a stylish brushed nickel finish and features each light at a different suspension height to create its compelling silhouette.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.