Farrell 7 Light Chandelier, 18in. W x 11in. H, Matte Black

  • Mfr # 3043P6-7R-MB

  • Zoro # G512674543


product price: $1,094.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
Medium
Finish
Matte Black
Collection
Farrell
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3043P6-7R-MB
Zoro #
G512674543
UPC #
685659201758
Country of Origin
China

Dimensions

Height
11 in
Width
18 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Matte Black
Collection
Farrell
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Number of Lights
7
Watts
60W
Standards
CETL
Glass Finish
White
Shade Material
Glass
Frame Material
Steel
Location Rating
Damp

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Put finishing touches on a sophisticated foyer or staircase with the delicate spiraling fall of lights in a modern seven-light chandelier. A striking combination of fluted frosted glass shades and a matte black finish creates a balance of strength and delicacy for this fixture, which sets the tone in any setting.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.