Farrell 7 Light Chandelier, 18in. W x 11in. H, Modern Gold

  • Mfr # 3043P6-7R-MGLD

  • Zoro # G512674611


product price:  $1,254.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Modern Gold
Collection
Farrell
Number of Lights
7
Glass Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3043P6-7R-MGLD
Zoro #
G512674611
UPC #
685659201833
Country of Origin
China

Dimensions

Width
18 in
Height
11 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Modern Gold
Collection
Farrell
Number of Lights
7
Glass Finish
White
Dimmable
Dimmable
Standards
CETL
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Modern gold brings the perfect touch of warmth to a modern seven-light chandelier. Its spiraling presentation is enhanced with black suspension cords and frosted white glass for diffused illumination. Shades are conical, with fine fluting that adds just the right touch of fluidity and textural depth.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.