Farrell 7 Light Chandelier, 18in. W x 13.75in. H, Modern Gold

  • Mfr # 3043P7-7R-MGLD

  • Zoro # G912674631


product price:  $1,352.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Modern Gold
Number of Lights
7
Standards
CETL
Description/Special Features
Sloped Ceiling Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P7-7R-MGLD
Zoro #
G912674631
UPC #
685659201956
Country of Origin
China

Dimensions

Height
13.75 in
Width
18 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Modern Gold
Number of Lights
7
Standards
CETL
Description/Special Features
Sloped Ceiling Compatible
Watts
60W
Glass Finish
White
Dimmable
Dimmable
Collection
Farrell
Frame Material
Steel
Location Rating
Damp
Shade Material
Glass

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Take your space in a modern direction with the sophisticated spiral silhouette of a modern seven-light chandelier. This striking design pairs a warm modern gold finish canopy with black suspension and frosted white glass shades. Each shade is finely fluted, with a flared silhouette that creates a sense of movement and delicacy that enhances decor over a staircase or in a living room.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.