Farrell 7 Light Linear Chandelier, 6in. W x 11in. H, Brushed Nickel

  • Mfr # 3043P6-7L-BN

  • Zoro # G212674683


product price:  $1,280.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Brushed Nickel
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P6-7L-BN
Zoro #
G212674683
UPC #
685659201819
Country of Origin
China

Dimensions

Width
6 in
Height
11 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Brushed Nickel
Description/Special Features
Sloped Ceiling Compatible
Glass Finish
White
Dimmable
Dimmable
Collection
Farrell
Number of Lights
7
Standards
CETL
Watts
60W
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Create a fresh, refined look with a modern seven-light island chandelier that brings luminous elegance with fluted white glass shades. A crisp and functional linear design offers beautiful illumination and a lovely brushed nickel finish over its clean-lined silhouette. Sleek and crisp, this linear chandelier brings effortless sophistication to your island or dining table.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.