Farrell 7 Light Linear Chandelier, 6in. W x 11in. H, Matte Black

  • Mfr # 3043P6-7L-MB

  • Zoro # G112674615


product price: $1,132.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Matte Black
Watts
60W
Collection
Farrell
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P6-7L-MB
Zoro #
G112674615
UPC #
685659201772
Country of Origin
China

Dimensions

Width
6 in
Height
11 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Matte Black
Watts
60W
Collection
Farrell
Dimmable
Dimmable
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
Glass Finish
White
Number of Lights
7
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Enjoy the generous size and superb design of a modern seven-light linear chandelier. Ideally designed for a kitchen island or dining table, its sleek profile is enhanced with fluted shades, delicately elongated and crafted in frosted glass for beautiful illumination. With a matte black finish, it's the perfect complement for sophisticated but approachable decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.