Farrell 7 Light Linear Chandelier, 6in. W x 11in. H, Modern Gold

  • Mfr # 3043P6-7L-MGLD

  • Zoro # G012674548


product price: $1,332.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Modern Gold
Collection
Farrell
Number of Lights
7
Description/Special Features
Sloped Ceiling Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P6-7L-MGLD
Zoro #
G012674548
UPC #
685659201857
Country of Origin
China

Dimensions

Height
11 in
Width
6 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Modern Gold
Collection
Farrell
Number of Lights
7
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
Dimmable
Dimmable
Watts
60W
Glass Finish
White
Location Rating
Damp
Frame Material
Steel
Shade Material
Glass

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Infuse refined energy over a kitchen island or dining table with a modern seven-light linear chandelier. A striking presentation of elongated frosted glass shades with delicate fluting highlights the fixture. Its modern gold finish canopy and hardware add a hint of warm sophistication.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.