Farrell 7 Light Linear Chandelier, 7.25in. W x 13.75in. H, Modern Gold

  • Mfr # 3043P7-7L-MGLD

  • Zoro # G412674537


product price:  $1,430.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Type
Medium
Finish
Modern Gold
Dimmable
Dimmable
Number of Lights
7
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3043P7-7L-MGLD
Zoro #
G412674537
UPC #
685659201970
Country of Origin
China

Dimensions

Width
7.25 in
Height
13.75 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Lamp Type
Medium
Finish
Modern Gold
Dimmable
Dimmable
Number of Lights
7
Watts
60W
Standards
CETL
Glass Finish
White
Description/Special Features
Sloped Ceiling Compatible
Collection
Farrell
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Enhance your gaming table or kitchen island with the generous size and superb sophistication of a modern seven-light linear chandelier. Its sleek silhouette is enhanced with a modern gold finish canopy paired with frosted glass shades that ensure soft, diffused illumination. Delicate fluting is a sophisticated choice, instantly elevating surrounding decor in your kitchen or dining room.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.