Zoro Homepage

Flair 5 Light Chandelier, Antique Nickel & Clear

  • Mfr # 1932-5AN

  • Zoro # G305836059


product price: $432.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Antique Nickel
Width
25.5"
Standards
CUL/cETLu
Series
Flair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932-5AN
Zoro #
G305836059
UPC #
685659144437
Country of Origin
China

Dimensions

Width
25.5"
Length
25.5"
Height
20"
Chain Length
72 in
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Antique Nickel
Standards
CUL/cETLu
Series
Flair
Housing Material
Steel
Number of Lights
5
Color
Antique Nickel
Dimmable
Yes
Style
Modern, Deco, Sleek
Material
Steel
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear
Rated Location
Dry

Description

An intriguing silhouette with impressive materials allows this five-light chandelier to become part of an overall sophisticated design scheme. Gorgeous flared glass shades and sleek polished Antique Nickel finish extension stems in a geometric arrangement offer an upscale attitude and an efficient way to illuminate dining and living areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.