Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleur Brushed Nickel 1 Light Pendant

  • Mfr # 1958P12-BN

  • Zoro # G522842697


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Material
Steel
Includes
Installation hardware
Shade Finish
Opal Etched
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958P12-BN
Zoro #
G522842697
UPC #
685659212822
Country of Origin
China

Dimensions

Width
12 in
Height
10-3/4 in
Length
12 in

Details

Material
Steel
Includes
Installation hardware
Shade Finish
Opal Etched
Damp/Wet Rating
Damp
Series
Fleur
Color
Brushed Nickel
Voltage
120 V
Shade Material
Glass
Item
Pendant

Description

Follow the fluid path of this single-light pendant and appreciate the classic silhouette of a fixture bringing elegance to living rooms, islands, and entryways. With brushed nickel metal framing, its brilliance is both versatile and compelling. A shapely bell shade made of fluted matte opal glass ensures a tasteful design turning minimalism into artistry, with dimmable lighting as a clear bonus.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.