Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleur Brushed Nickel 1 Light Pendant

  • Mfr # 1958P8-BN

  • Zoro # G722842725


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Material
Steel
Height
9-1/4 in
Voltage
120 V
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958P8-BN
Zoro #
G722842725
UPC #
685659212792
Country of Origin
China

Dimensions

Height
9-1/4 in
Length
8 in
Width
8 in

Details

Item
Pendant
Color
Brushed Nickel
Material
Steel
Voltage
120 V
Includes
Installation hardware
Damp/Wet Rating
Damp
Series
Fleur
Shade Material
Glass
Shade Finish
Opal Etched

Description

The versatility of brushed nickel finish metal anchors this simple yet elegant one-light pendant, a superb choice for delivering a romantic look to living spaces. Subtle frame details complement a shapely fluted matte opal glass shade sending dimmable illumination to accent kitchens, bedrooms, hallways, and living rooms.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.