Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleur Matte Black 1 Light Pendant

  • Mfr # 1958P16-MB

  • Zoro # G322842705


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Color
Matte Black
Damp/Wet Rating
Damp
Width
16 in
Height
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958P16-MB
Zoro #
G322842705
UPC #
685659212860
Country of Origin
China

Dimensions

Width
16 in
Height
12-1/2 in
Length
16 in

Details

Shade Material
Glass
Color
Matte Black
Damp/Wet Rating
Damp
Series
Fleur
Item
Pendant
Voltage
120 V
Shade Finish
Opal Etched
Includes
Installation hardware
Material
Steel

Description

Contrasting tones create a dynamic look in a light fixture showing off timeless aesthetics. This single-light pendant delivers a chic look with its matte black finish metal frame dressed up with subtle detail, and a lush, delicate matte opal glass fluted shade becoming a prominent decor element. Bring beautiful style and dimmable accent lighting to bedrooms, hallways, foyers, and living rooms.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.