Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleur Modern Gold 1 Light Pendant

  • Mfr # 1958P16-MGLD

  • Zoro # G822842717


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Shade Finish
Opal Etched
Damp/Wet Rating
Damp
Height
12-1/2 in
Includes
Installation hardware
Series
Fleur
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958P16-MGLD
Zoro #
G822842717
UPC #
685659212877
Country of Origin
China

Dimensions

Height
12-1/2 in
Length
16 in
Width
16 in

Details

Shade Finish
Opal Etched
Damp/Wet Rating
Damp
Includes
Installation hardware
Series
Fleur
Shade Material
Glass
Item
Pendant
Color
Modern Gold
Voltage
120 V
Material
Steel

Description

Softly styled with minimalist flavor, this single-light pendant pulls out all the stops to deliver a timeless design. Fluted matte opal glass forms a lovely shade infusing warm, dimmable illumination, as gorgeous modern gold finish metal framing adds a special touch in dining rooms, kitchens, and entryways.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.