Fontaine 1 Light Pendant, Brushed Nickel/Clear Water, 5.75 In W x 15 In H

  • Mfr # 7002P5-BN

  • Zoro # G715558558


product price:  $130.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Length
5.75 in
Width
5.75 in
Number of Lights
1
Style
Transitional, traditional, coastal, modern, restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7002P5-BN
Zoro #
G715558558
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Length
5.75 in
Width
5.75 in
Cord Length
170 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Number of Lights
1
Style
Transitional, traditional, coastal, modern, restoration
Collection Name
Fontaine
Shade Material
Glass
Item
Pendant
Lamp Base
Medium
Shade Color
Clear Water
Lamp Included
No
Energy Star Compliant
No
Dimmable
Yes
Watts
60W
Standards
ETL Certified
Frame Finish
Brushed Nickel
Frame Material
Steel
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Location Rating
Damp

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.