Shop Z-LITE
See all product information
Create Account
Fontaine 1 Light Pendant, Brushed Nickel/Clear Water, 5.75 In W x 15 In H
- Mfr # 7002P5-ROD-BN
- Zoro # G715558664
product price:Â
$
188.00
/ea
Free Shipping & Returns
Key Features
Height
15 in
Length
5.75 in
Width
5.75 in
Number of Lights
1
Style
Transitional, traditional, coastal, modern, restoration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7002P5-ROD-BN
- Zoro #
- G715558664
- UPC #
- -
- Country of Origin
- China
- Number of Lights
- 1
- Style
- Transitional, traditional, coastal, modern, restoration
- Collection Name
- Fontaine
- Shade Material
- Glass
- Item
- Pendant
- Standards
- ETL Certified
- Lamp Included
- No
- Energy Star Compliant
- No
- Shade Color
- Clear Water
- Watts
- 60W
- Dimmable
- Yes
- Lamp Base
- Medium
- Frame Finish
- Brushed Nickel
- Location Rating
- Damp
- Frame Material
- Steel
- Application
- Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
- Sloped Ceiling Compatible
- Yes
Dimensions
- Height
- 15 in
- Length
- 5.75 in
- Width
- 5.75 in
- Chain Length
- Rods: 3 x 12"+1 x 6"+1 x 3"
- Cord Length
- 170 in
- Canopy Dimensions
- 5.125" L x 5.125" W
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.