Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fontaine 1 Light Pendant, Matte Black & Clear

  • Mfr # 3035P6-MB

  • Zoro # G505840948


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Height
15"
Length
6.5"
Width
5.5"
Number of Lights
1
Style
Transitional, traditional, coastal, modern, restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035P6-MB
Zoro #
G505840948
UPC #
685659172218
Country of Origin
China

Dimensions

Height
15"
Length
6.5"
Width
5.5"
Cord/Wire Length
110 in
Canopy Dimensions
5.1 in x 5.1 in

Details

Number of Lights
1
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Material
Steel
Standards
CUL/cETLu
Series
Fontaine
Dimmable
Yes
Watts
60
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Hanging from your ceiling like a beautiful piece of art, this pendant light boasts a cylinder glass shade with a lovely rippled texture. Perfect for a hallway or kitchen, this light is crafted in steel with a brushed nickel finish and is sure to beautify your home with an elegant and sophisticated design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.