Fontaine 1 Light Pendant, Rubbed Brass/Clear Water, 5.75 In W x 15 In H

  • Mfr # 7002P5-RB

  • Zoro # G415558551


product price:  $138.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Length
5.75 in
Width
5.75 in
Number of Lights
1
Style
Transitional, traditional, coastal, modern, restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7002P5-RB
Zoro #
G415558551
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Length
5.75 in
Width
5.75 in
Cord Length
170 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Number of Lights
1
Style
Transitional, traditional, coastal, modern, restoration
Collection Name
Fontaine
Shade Material
Glass
Item
Pendant
Standards
ETL Certified
Lamp Included
No
Shade Color
Clear Water
Energy Star Compliant
No
Watts
60W
Dimmable
Yes
Lamp Base
Medium
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Location Rating
Damp
Frame Material
Steel
Sloped Ceiling Compatible
Yes
Frame Finish
Rubbed Brass

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.