Zoro Homepage

Fontaine 1 Light Vanity, Matte Black & Clear

  • Mfr # 3035-1V-MB

  • Zoro # G205834865


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Length
6"
Width
4.75"
Housing Finish
Matte Black
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-1V-MB
Zoro #
G205834865
UPC #
685659174502
Country of Origin
China

Dimensions

Height
11.25"
Length
6"
Width
4.75"
Canopy Dimensions
4-3/4 in x 11-1/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
1
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Series
Fontaine
Lamp Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear

Description

Welcome guests with a warm glow by way of this one-light vanity fixture. The glass shade boasts a beautiful ribbed texture and a cylindrical silhouette. Constructed in steel with a brushed nickel finish, this piece is poised to perk up your decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.