Zoro Homepage

Fontaine 1 Light Wall Sconce, Brushed Nickel & Clear

  • Mfr # 3035-1SL-BN

  • Zoro # G805841218


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
15.5"
Width
6.5"
Dimmable
Yes
Finish
Brushed Nickel
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-1SL-BN
Zoro #
G805841218
UPC #
685659172317
Country of Origin
China

Dimensions

Height
15.5"
Width
6.5"
Length
7.75"
Canopy Dimensions
5.1 in x 5.1 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
60
Housing Material
Steel
Series
Fontaine
Standards
CUL/cETLu
Frame Material
Steel
Bulb Base
Medium
Number of Lights
1
Shade Material
Glass
Shade Finish
Clear
Rated Location
Damp

Description

Add a fresh, modern edge to transitional decor with this sleek, metal pendant light from the Harper collection. Showcasing a clear glass shade and a slim, steel frame in a rich, warm, rubbed brass finish, this sophisticated fixture illuminates a room in effortlessly elegant style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.