Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fontaine 1 Light Wall Sconce, Matte Black & Clear

  • Mfr # 3035-1SL-MB

  • Zoro # G305841107


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
15.5"
Width
6.5"
Dimmable
Yes
Finish
Matte Black
Length
7.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-1SL-MB
Zoro #
G305841107
UPC #
685659172294
Country of Origin
China

Dimensions

Height
15.5"
Width
6.5"
Length
7.75"
Canopy Dimensions
5.1 in x 5.1 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Housing Material
Steel
Series
Fontaine
Standards
CUL/cETLu
Lamp Watts
60
Shade Material
Glass
Bulb Base
Medium
Rated Location
Damp
Number of Lights
1
Shade Finish
Clear
Frame Material
Steel

Description

Illuminate dark hallways and bathrooms with this wall sconce. This fixture flaunts a cylindrical glass shade with a romantic ripple texture. Steel construction is enhanced with a brushed nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.