Zoro Homepage

Fontaine 1 Light Wall Sconce, Polished Nickel & Clear

  • Mfr # 3035-1SS-PN

  • Zoro # G005841117


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
14"
Width
5.5"
Dimmable
Yes
Finish
Polished Nickel
Series
Fontaine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-1SS-PN
Zoro #
G005841117
UPC #
685659172201
Country of Origin
China

Dimensions

Height
14"
Width
5.5"
Length
6.5"
Canopy Dimensions
5.1 in x 5.1 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Series
Fontaine
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
60
Shade Finish
Clear
Frame Material
Steel
Bulb Base
Medium
Shade Material
Glass
Rated Location
Damp
Number of Lights
1

Description

This wall sconce is designed to add a sense of modern elegance to any home. It is constructed from steel with a matte black finish, while a cylinder glass shade in a ripple texture transforms the mood of the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.