Fontaine 17 Light Linear Chandelier, Rubbed Brass, 44.25 In W

  • Mfr # 7002P5-17L-RB

  • Zoro # G715558701


product price: $3,082.00
/ea
Free Shipping & Returns

Key Features

Length
44.25 in
Width
20.25 in
Height
15 in
Frame Material
Steel
Frame Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002P5-17L-RB
Zoro #
G715558701
UPC #
-
Country of Origin
China

Dimensions

Length
44.25 in
Width
20.25 in
Height
15 in
Cord Length
170 in
Canopy Dimensions
42" L x 18" W

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Rubbed Brass
Number of Lights
17
Light Bulb Wattage
60W
Bulb Base Type
Medium
Dimmable
Yes
Style
Transitional, traditional, coastal, modern, restoration
Bulb Included
No
Standard
ETL Certified
Shade Material
Glass
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Location Rating
Damp
Shade Color
Clear Water
Sloped Ceiling Compatible
Yes
Collection
Fontaine
Energy Star Compliant
No

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.