Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fontaine 2 Light Vanity, Matte Black & Clear

  • Mfr # 3035-2V-MB

  • Zoro # G705834563


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Length
6"
Width
14"
Housing Finish
Matte Black
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035-2V-MB
Zoro #
G705834563
UPC #
685659174540
Country of Origin
China

Dimensions

Height
11.25"
Length
6"
Width
14"
Canopy Dimensions
14 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Lamp Watts
100
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Series
Fontaine
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

A clean, classic feel that blends with any decor, this two-light vanity fixture flaunts a brushed nickel finish and steel construction. The glass cylinder shade is enhanced with a ripple texture and ensures the perfect ambiance in hallways or bathrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.