Shop Z-LITE
See all product information
Create Account
Fontaine 27 Light Chandelier, Rubbed Brass, 39.5 In W x 15 In H
- Mfr # 7002P5-27R-RB
- Zoro # G715558800
product price:Â
$
4,860.00
/ea
Free Shipping & Returns
Key Features
Energy Star Compliant
No
Fixture Wattage
60W
Cord Length
170 in
Style
Transitional, traditional, coastal, modern, restoration
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7002P5-27R-RB
- Zoro #
- G715558800
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 170 in
- Width
- 39.5 in
- Height
- 15 in
- Length
- 39.5 in
- Canopy Dimensions
- 36" L x 36" W
Details
- Item
- Chandelier
- Energy Star Compliant
- No
- Fixture Wattage
- 60W
- Style
- Transitional, traditional, coastal, modern, restoration
- Bulb Included
- No
- Standards
- ETL Certified
- Shade Material
- Glass
- Dimmable
- Yes
- Shade Color
- Clear Water
- Collection
- Fontaine
- Number of Lights
- 27
- Sloped Ceiling Compatible
- Yes
- Application
- Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
- Bulb Base Type
- Medium
- Frame Material
- Steel
- Frame Finish
- Rubbed Brass
- Location Rating
- Damp
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.